Shop ANSELL
See all product information
Create Account
Chemical-Resistant Gloves, Beaded Cuff, PR
- Mfr # 87-085
- Zoro # G722780904
product price:Â
$
2.19
/pr
Key Features
EN 388 Impact Rated
EN 388 Impact Rated
EN ISO 374 Chemical Rating
Type B - KLT
Glove Thickness
0.45 mm
Supported / Unsupported
Unsupported
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87-085
- Zoro #
- G722780904
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Glove Thickness
- 0.45 mm
- Glove Length
- 11 3/4 in
- Size - Numeric
- 10
Details
- EN 388 Impact Rated
- EN 388 Impact Rated
- EN ISO 374 Chemical Rating
- Type B - KLT
- Supported / Unsupported
- Unsupported
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Glove Construction
- Rubber
- Glove Coating Color
- Pink
- Item
- Chemical-Resistant Gloves
- Anti-Static
- Anti-Static Not Included
- Glove Texture
- Lozenge
- Standards
- Category III, CE 0493, EN ISO 374-1:2016 Type B KLT, EN ISO 374-5:2016, EN388: 2016 1010X, REACH Compliant
- Glove Materials
- Natural Rubber Latex
- Silicone-Free
- Contains Silicone
- Series
- AlphaTec(R) 87-085
- Color
- Pink
- Latex-Free
- Contains Latex
- Gender
- Unisex
- Wire Color
- Pink
Description
Chemical-Resistant Gloves, Palm and Fingers, 0.45 mm, 11 3/4 in, Color Pink, Unsupported, Standards Category III, CE 0493, EN ISO 374-1:2016 Type B KLT, EN ISO 374-5:2016, EN388: 2016 1010X, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.