Chemical-Resistant Gloves, Beaded Cuff, PR
- Mfr # 87-137
- Zoro # G522824075
product price:Â
$
2.29
/pr
Key Features
Glove Texture
Honeycomb
Series
AlphaTec(R) 87-137
Latex-Free
Contains Latex
Glove Construction
Rubber
Glove Thickness
0.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87-137
- Zoro #
- G522824075
- UPC #
- -
- Country of Origin
- Sri Lanka
- Item
- Chemical-Resistant Gloves
- Glove Texture
- Honeycomb
- Series
- AlphaTec(R) 87-137
- Latex-Free
- Contains Latex
- Glove Construction
- Rubber
- Glove Materials
- Natural Rubber Latex
- Anti-Static
- Anti-Static Not Included
- Silicone-Free
- Contains Silicone
- Color
- Natural
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi, Virus
- EN 388 Impact Rated
- EN 388 Impact Rated
- Glove Coating Color
- Natural
- EN ISO 374 Chemical Rating
- Type B - KLT
- Standards
- CE 0493, EN 421, EN ISO 374-1:2016 Type B KLT, EN ISO 374-5 VIRUS, EN388: 2016 X010A
- Gender
- Unisex
- Wire Color
- Natural
Dimensions
- Glove Thickness
- 0.4 mm
- Glove Length
- 11 3/4 in
- Size - Numeric
- 8
Description
Chemical-Resistant Gloves, Palm and Fingers, 0.4 mm, 11 3/4 in, Color Natural, Not Applicable, Standards CE 0493, EN 421, EN ISO 374-1:2016 Type B KLT, EN ISO 374-5 VIRUS, EN388: 2016 X010A, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.