Shop ANSELL
See all product information
Create Account
Chemical-Resistant Gloves, Beaded Cuff, PR
- Mfr # 87-137
- Zoro # G822823150
product price:Â
$
2.29
/pr
Key Features
Series
AlphaTec(R) 87-137
Size - Numeric
10
Glove Texture
Honeycomb
Latex-Free
Contains Latex
Glove Coating Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87-137
- Zoro #
- G822823150
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Size - Numeric
- 10
- Glove Length
- 11 3/4 in
- Glove Thickness
- 0.4 mm
Details
- Series
- AlphaTec(R) 87-137
- Glove Texture
- Honeycomb
- Latex-Free
- Contains Latex
- Glove Coating Color
- Natural
- Glove Materials
- Natural Rubber Latex
- Color
- Natural
- Silicone-Free
- Contains Silicone
- Item
- Chemical-Resistant Gloves
- Anti-Static
- Anti-Static Not Included
- Standards
- CE 0493, EN 421, EN ISO 374-1:2016 Type B KLT, EN ISO 374-5 VIRUS, EN388: 2016 X010A
- EN 388 Impact Rated
- EN 388 Impact Rated
- EN ISO 374 Chemical Rating
- Type B - KLT
- Glove Construction
- Rubber
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi, Virus
- Gender
- Unisex
- Wire Color
- Natural
Description
Chemical-Resistant Gloves, Palm and Fingers, 0.4 mm, 11 3/4 in, Color Natural, Not Applicable, Standards CE 0493, EN 421, EN ISO 374-1:2016 Type B KLT, EN ISO 374-5 VIRUS, EN388: 2016 X010A, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.