AlphaTec Chemical Resistant Gloves, PVC, 14 in L, Not Applicable, Blue, 10, 1 PR

  • Mfr # 04-003

  • Zoro # G7364428


product price:  $10.39
/pr

Key Features

Color
Blue
Glove Materials
PVC
Glove Length
14 in
Latex-Free
Latex-Free
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04-003
Zoro #
G7364428
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10
Glove Length
14 in
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Rough
Series
AlphaTec
Standards
ANSI, EN 388 3131A, EN 407 X1XXXX, EN ISO 374-1:2016 Type B JKL, EN ISO 374-5:2016
Glove Liner Material
Cotton Fleece
Supported / Unsupported
Unsupported
Glove Coating Finish
Rough
Special Features
Ergonomic
Glove Texture Location
Fingers Only
Glove Hand Style
Left and Right
Application
Chemical Handling, Cleaning, Food Processing, Maintenance
Glove Coating Coverage
Full
ANSI/ISEA Cut Level
A2
Insulated
Not Insulated
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
1
Resists
Chemicals
Biodegradable
Non-Biodegradable
EN ISO 374 Chemical Rating
Type B - JKL
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Construction
Rubber
Sterile/Non-Sterile
Non-Sterile
Dual Layer
Dual Layer Not Included
Electrostatic Properties
Anti-Static
Brand and Series
Ansell AlphaTec 04-003
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Silicone-Free
Silicone-Free
ANSI/ISEA Abrasion Cycles
3,000
EN 388 Impact Rated
Not EN 388 Impact Rated
Anti-Static
Anti-Static Included
Accelerator Free
Contains Accelerators
Max. Temp.
212 Degrees F

Description

Chemical-Resistant Gloves, Nitrile / PVC, Fingers Only, Not Applicable, 14 in, Cuff Gauntlet, Lining Cotton/Fleece, Glove Size 10, Color Blue, Unsupported, Standards ANSI, EN 388 3131A, EN 407 X1XXXX, EN ISO 374-1:2016 Type B JKL, EN ISO 374-5:2016, Resists Chemicals, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.