Chemical Resistant Gloves, Cut Level A3 , Sandy , 7 1 PR
Mfr # 58-735
Zoro # G4572519
product price: $17.79
/prKey Features
Color
Black, Green
Chemical Resistant Glove Material
Nitrile
Size
7
Glove Coating Material
Nitrile
Glove Materials
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-735
Zoro #
G4572519
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
7
Size
7
Glove Length
13 3/4 in
Glove Thickness
71 mil
Length
14"
Size - Numeric
7
Description
Chemical-Resistant Gloves, Palm and Fingers, 71 mil, 13 3/4 in, Cuff Gauntlet, Glove Size 7, Color Black, Green, Supported, Standards ANSI, EN 388, EN 407, CE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.