Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, Full, Extended Gauntlet, Green, 10, 1 PR

  • Mfr # 58-009

  • Zoro # G3932342


product price: $3.39
/pr
Sold in multiples of 12 for $40.68

Key Features

Color
Green
Glove Length
12 in
Glove Thickness
11 mil
Cuff Style
Extended Gauntlet
Series
AlphaTec(R) 58-009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-009
Zoro #
G3932342
UPC #
20076490616841
Country of Origin
Sri Lanka

Dimensions

Glove Size
10
Glove Length
12 in
Glove Thickness
11 mil
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Cuff Style
Extended Gauntlet
Series
AlphaTec(R) 58-009
Supported / Unsupported
Unsupported
Glove Coating Coverage
Full
Glove Liner Material
Nylon
EN ISO 374 Chemical Rating
Type A - AJKLMNOPT
EN ISO 374-5 Microorganism Protection Type
Virus
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, 11 mil, 12 in, Glove Size 10, Color Green, Unsupported, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.