Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 50 mil, Blue, 7, 1 PR

  • Mfr # 87-029

  • Zoro # G5401295


product price:  $11.15
/pr

Key Features

Color
Blue
Size
7
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
50 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87-029
Zoro #
G5401295
UPC #
-
Country of Origin
China

Dimensions

Size
7
Glove Size
7
Glove Length
12 in
Glove Thickness
50 mil
Length
12"
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Natural Rubber Latex
Cuff Style
Gauntlet
Standards
21CFR
Glove Liner Material
Polyamide
Supported / Unsupported
Supported
Application
In Food Processing, Manufacturing and Chemical Plants
Glove Texture Location
Palm and Fingers
Special Features
Supported Natural Rubber Blue Latex Glove, Seamless Liner with Unique Knitted Elastic Cuff for Superb Fit and Comfort, Rough Finish on Hand Ensures Good Grip in Both Wet and Dry Conditions, High Flexibility and Excellent Levels of Dexterity
Resists
Abrasion, Chemicals, Oils
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
1
ANSI/ISEA Cut Level
A2

Description

Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 50 mil, 12 in, Cuff Gauntlet, Lining Polyamide, Glove Size 7, Color Blue, Supported, Standards 21CFR, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.