Shop ANSELL
See all product information
Create Account
Chemical Resistant Gloves, Natural Rubber Latex, 13 in L, 8.5 mil, Yellow, 6 1/2, 1 PR
- Mfr # 87-089
- Zoro # G5401435
product price:Â
$
1.53
/pr
Sold in multiples of 12Â prs for
$18.36
Key Features
Color
Yellow
Size
6-1/2
Glove Materials
Natural Rubber Latex
Glove Length
13 in
Glove Thickness
8.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87-089
- Zoro #
- G5401435
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Chemical Resistant Gloves
- Color
- Yellow
- Glove Materials
- Natural Rubber Latex
- Cuff Style
- Beaded
- Standards
- 21CFR, EN420, EN388 and EN374
- Glove Liner Material
- Flock
- Supported / Unsupported
- Unsupported
- Application
- In Food Processing, Manufacturing and Chemical Plants
- Glove Texture Location
- Smooth
- ANSI/ISEA Abrasion Level
- 2
- Resists
- Abrasion, Chemicals, Oils
- Special Features
- Flock Lined Medium Weight Natural Rubber Glove, Use in Low Hazard Areas, Beaded Cuff for Tear Resistance and Easy Pull on 21 CFR (USA), CFIA (Canada) Compliant for Food Applications,(Except G12T)
- ANSI/ISEA Puncture Level
- 0
- Wire Color
- Yellow
Dimensions
- Size
- 6-1/2
- Glove Size
- 6 1/2
- Glove Length
- 13 in
- Glove Thickness
- 8.5 mil
- Length
- 13"
- Size - Numeric
- 6 1/2
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 8.5 mil, 13 in, Cuff Beaded, Lining Flock, Glove Size 6 1/2, Color Yellow, Unsupported, Standards 21CFR, EN420, EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.