Chemical Resistant Gloves, Natural Rubber Latex, 24 in L, 59 mil, Black, 10 1/2, 1 PR
- Mfr # 87-108
- Zoro # G5402336
product price:Â
$
34.45
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Size
10-1/2
Glove Materials
Natural Rubber Latex
Glove Length
24 in
Glove Thickness
59.1 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87-108
- Zoro #
- G5402336
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Chemical Resistant Gloves
- Color
- Black
- Glove Materials
- Natural Rubber Latex
- Cuff Style
- Beaded
- Standards
- EN420,EN388 and EN374
- Glove Liner Material
- Unlined
- Supported / Unsupported
- Unsupported
- Application
- In Food Processing, Manufacturing and Chemical Plants
- ANSI/ISEA Abrasion Level
- 4
- Special Features
- Black Natural Rubber Latex Glove, Chlorinated to Harden and Cleanse the Surface of The Glove, Beaded Cuff for Tear Resistance and Easy Donning, Ideal for Use Where Heavy Duty Protection Is Essential
- ANSI/ISEA Puncture Level
- 1
- Glove Texture Location
- Smooth
- ANSI/ISEA Cut Level
- 1
- Resists
- Abrasion, Chemicals, Oils
- Green Certification or Other Recognition
- Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
- Green Environmental Attribute
- Product Packaging Contains a Minimum of 45% Recycled Content
- Series
- AlphaTec(R)
- Silicone-Free
- Silicone-Free
- Latex-Free
- Latex-Free
- Biodegradable
- Non-Biodegradable
- Wire Color
- Black
Dimensions
- Size
- 10-1/2
- Glove Size
- 10 1/2
- Glove Length
- 24 in
- Glove Thickness
- 59.1 mil
- Length
- 24"
- Size - Numeric
- 10 1/2
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 59.1 mil, 24 in, Cuff Beaded, Lining Unlined, Glove Size 10 1/2, Color Black, Unsupported, Standards CE 0493, EN388:2016 3121B, ENISO 21420:2020, ENISO 374-1:2016 Type A AKLMPT, ENISO 374-5:2016, REACH Compliant, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.