Shop ANSELL
See all product information
Create Account
Chemical Resistant Gloves, Natural Rubber Latex and Neoprene Blend Coating, 12.8 in L, 7, 12 PK
- Mfr # 192241
- Zoro # G706375003
product price:
$
90.79
/pk of 12, $7.57/ea
Key Features
Color
Blue and Yellow
Glove Size
7
Glove Materials
Natural Rubber Latex and Neoprene Blend Coating
Glove Length
12.8 in
Glove Thickness
27 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192241
- Zoro #
- G706375003
- UPC #
- 76490010973
- Country of Origin
- China
Dimensions
- Glove Size
- 7
- Glove Length
- 12.8 in
- Glove Thickness
- 27 mil
Details
- Item
- Chemical Resistant Gloves
- Color
- Blue and Yellow
- Glove Materials
- Natural Rubber Latex and Neoprene Blend Coating
- Latex-Free
- No
- Cuff Style
- Pinked
- Glove Texture
- Lozenge
- Standards
- EN 388:2016 2120A, EN ISO 374-5:2016, EN ISO 374-1:2016 AKLNPT, EN 420:2003 + A1:2009, EN 374:2003 AKL
- Glove Liner Material
- Cotton Flocking
- Supported / Unsupported
- Unsupported
- Anti-Static
- No
- Silicone-Free
- No
Description
CHEMI-PRO® SUPPORTED NEOPRENE GLOVES, ANSELL 87-224-7, 1-PAIR EXTRA CHEMICAL PROTECTION AND DURABILITY FOR MORE DEMANDING APPLICATIONS. UNIQUE DIPPING PROCESS COMBINES NEOPRENE OVER NATURAL RUBBER LATEX FOR INCREASED PROTECTION AGAINST A WIDE RANGE OF CHEMICALS. 27 MILS THICK FOR EXTRA RUGGEDNESS, DURABILITY AND PROTECTION AGAINST PHYSICAL HAZARDS. DIAMOND PATTERN PROVIDES ADDED GRIP ON WET OR DRY SURFACES. COTTON FLOCK LINING ABSORBS PERSPIRATION AND INCREASES WORKER COMFORT. MEDIUM DUTY GLOVE. APPLICATIONS: APPLYING SEALERS, BODY PAINTING, USE OF CLEANING TOOLS AND ROBOTIC EQUIPMENT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.