Chemical Resistant Gloves, Neoprene, 28 in L, Black, 9, 1 PR

  • Mfr # 55301

  • Zoro # G9311484


product price: $266.99
/pr
Sold in multiples of 10 for $2,669.90
Free Shipping & Returns

Key Features

Color
Black
Glove Size
9
Chemical Resistant Glove Material
Neoprene
Glove Materials
Neoprene
Glove Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55301
Zoro #
G9311484
UPC #
20076490045337
Country of Origin
Malaysia

Dimensions

Glove Size
9
Glove Length
28 in
Thickness
20 mil

Details

Item
Chemical Resistant Gloves
Color
Black
Chemical Resistant Glove Material
Neoprene
Glove Materials
Neoprene
Cuff Style
Beaded

Description

Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.