Chemical Resistant Gloves, Nitrile, Full, Gauntlet, Blue, 8, 1 PR
Mfr # 58-010
Zoro # G3935389
product price: $3.15
/prSold in multiples of 12 for $37.80
Key Features
Color
Blue
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
11 mil
Cuff Style
Gauntlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-010
Zoro #
G3935389
UPC #
20076490616940
Country of Origin
Sri Lanka
Dimensions
Glove Size
8
Glove Length
12 in
Glove Thickness
11 mil
Size - Numeric
8
Details
Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Cuff Style
Gauntlet
Series
AlphaTec(R) 58-010
Glove Texture
Raised Diamond
Supported / Unsupported
Unsupported
Glove Coating Coverage
Full
Glove Coating Material
Nitrile
Glove Liner Material
Unlined
EN ISO 374 Chemical Rating
Type B -JKL
Biodegradable
Non-Biodegradable
Description
Chemical-Resistant Gloves, 11 mil, 12 in, Glove Size 8, Color Blue, Unsupported, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.