Chemical Resistant Rubber Latex Gloves, Orange, 10 (Discontinued)
- Mfr # 26-665
- Zoro # G3308527
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26-665
Zoro #
G3308527
UPC #
-
Country of Origin
Unknown
Dimensions
Glove Size
10
Glove Length
13 in
Glove Thickness
18.00 mil
Details
Item
Chemical Resistant Gloves
Color
Orange
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
3
Glove Texture Location
Smooth
Application
Food Processing, Electronics Manufacturing, Handling of Acids and Salts
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 18.00 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 10, Color Orange, Unsupported, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.