This item is Discontinued.

Ansell Chemical Resistant Nitrile Gloves, Orange, 11, 13"L 26-665

Chemical Resistant Nitrile Gloves, Orange, 11, 13"L (Discontinued)

  • Mfr # 26-665
  • Zoro # G3708078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26-665
Zoro #
G3708078
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
11
Glove Length
13 in
Glove Thickness
18.00 mil

Details

Item
Chemical Resistant Gloves
Color
Orange
Supported / Unsupported
Unsupported
ANSI/ISEA Abrasion Level
3
Glove Texture Location
Smooth
Application
Food Processing, Electronics Manufacturing, Handling of Acids and Salts

Description

Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 18.00 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 11, Color Orange, Unsupported, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.