Zoro Homepage
This item is Discontinued.
Ansell Chemical Resistant Jacket , 3XL , Red , zipper 66-660

Chemical Resistant Jacket , 3XL , Red , zipper (Discontinued)

  • Mfr # 66-660
  • Zoro # G5409101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-660
Zoro #
G5409101
UPC #
076490020613
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
66 in
Maximum Chest Size
66 in
Overall Length
30 in
Height - Minimum
74 in
Named Size
3XL
Height - Maximum
76 in
Chest Size - Maximum
66 in

Description

Chemical Resistant Jacket, Anti-Static Yes, Chest Size - Maximum 66 in, Closure Type Zipper, Color Red, Cuff Style Straight, Hazard Type Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size 3XL, Number of Pockets 0, Overall Length 30 in, Packaging Individually Packaged, Pocket Location Not Applicable, Product Type Jacket, Seam Style Taped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.