Chemical Resistant Jacket, Non-Woven Laminate, Zipper, Elastic Knit Cuff, Taped, Welded Seam, 20 PK
Mfr # GR40-T-92-230-07
Zoro # G4819083
product price:Â $787.99
/pk 20, $39.40/ea
Free Shipping & Returns
Key Features
Material
Non-Woven Laminate
Color
Green
Closure Type
Zipper
Cuff Style
Elastic Knit
Seam Style
Taped, Welded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GR40-T-92-230-07
Zoro #
G4819083
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Named Size
3XL
Details
Item
Chemical Resistant Jacket
Material
Non-Woven Laminate
Color
Green
Closure Type
Zipper
Cuff Style
Elastic Knit
Seam Style
Taped, Welded
Standards
CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Features
2 Piece Hood
Material Weight
103 g/sq m
Product Type
Jacket
Pattern
Solid
Wrist Closure
Elastic
Packaging
Individually Packaged
Description
Chemical Resistant Jacket, Closure Type Zipper, Color Green, Cuff Style Elastic Knit, Features 2 Piece Hood, Material Non-Woven Laminate, Material Weight 103 g/sq m, Named Size 3XL, Packaging Individually Packaged, Pattern Solid, Product Type Jacket, Seam Style Taped, Welded, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.