Shop DUPONT
See all product information
Create Account
Shirt. Collar. Open Wrists. Extends to Hip.Serged Seams. White. 2X
- Mfr # TY303SWH2X0050VP
- Zoro # G902697282
product price:
$
12.99
/ea
Key Features
Material
Tyvek
Color
White
Closure Type
Snap
Cuff Style
Open
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY303SWH2X0050VP
- Zoro #
- G902697282
- UPC #
- 888120001608
- Country of Origin
- Viet Nam
- Material
- Tyvek
- Color
- White
- Closure Type
- Snap
- Cuff Style
- Open
- Seam Style
- Serged
- Garment Style
- Shirt
- Hazard Protection Type
- Upper Body Protection
Dimensions
- Size
- 2X
- Outside Diameter
- 0.22712
- Overall Length
- Hip Length
Description
Tyvek® 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from DuPont. Tyvek® 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek® 400 fabric offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek® 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion. Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up.Tyvek® 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from DuPont. Tyvek® 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek® 400 fabric offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek® 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion. Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.