
Chemical Resistant Gloves, Natural Rubber Latex and Neoprene Blend Coating, 12.8 in L, 10, 12 PK
Mfr # 192247
Zoro # G206375138
product price: $74.25
/pk 12, $6.19/eaKey Features
Color
Blue and Yellow
Glove Materials
Natural Rubber Latex and Neoprene Blend Coating
Glove Length
12.8 in
Glove Thickness
27 mil
Latex-Free
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
192247
Zoro #
G206375138
UPC #
76490011000
Country of Origin
United States
Dimensions
Glove Size
10
Glove Length
12.8 in
Glove Thickness
27 mil
Details
Item
Chemical Resistant Gloves
Color
Blue and Yellow
Glove Materials
Natural Rubber Latex and Neoprene Blend Coating
Latex-Free
No
Cuff Style
Pinked
Glove Texture
Lozenge
Standards
EN ISO 374-5:2016, EN ISO 374-1:2016 AKLNPT, EN 388:2016 2120A, EN 420:2003 + A1:2009, EN 374:2003 AKL
Glove Liner Material
Cotton Flocking
Supported / Unsupported
Unsupported
Anti-Static
No
Silicone-Free
No
Description
CHEMI-PRO® SUPPORTED NEOPRENE GLOVES, ANSELL 87-224-10, 1-PAIR EXTRA CHEMICAL PROTECTION AND DURABILITY FOR MORE DEMANDING APPLICATIONS. UNIQUE DIPPING PROCESS COMBINES NEOPRENE OVER NATURAL RUBBER LATEX FOR INCREASED PROTECTION AGAINST A WIDE RANGE OF CHEMICALS. 27 MILS THICK FOR EXTRA RUGGEDNESS, DURABILITY AND PROTECTION AGAINST PHYSICAL HAZARDS. DIAMOND PATTERN PROVIDES ADDED GRIP ON WET OR DRY SURFACES. COTTON FLOCK LINING ABSORBS PERSPIRATION AND INCREASES WORKER COMFORT. MEDIUM DUTY GLOVE. APPLICATIONS: APPLYING SEALERS, BODY PAINTING, USE OF CLEANING TOOLS AND ROBOTIC EQUIPMENT. CHEMI-PRO® SUPPORTED NEOPRENE GLOVES, ANSELL 87-224-10, 1-PAIR EXTRA CHEMICAL PROTECTION AND DURABILITY FOR MORE DEMANDING APPLICATIONS. UNIQUE DIPPING PROCESS COMBINES NEOPRENE OVER NATURAL RUBBER LATEX FOR INCREASED PROTECTION AGAINST A WIDE RANGE OF CHEMICALS. 27 MILS THICK FOR EXTRA RUGGEDNESS, DURABILITY AND PROTECTION AGAINST PHYSICAL HAZARDS. DIAMOND PATTERN PROVIDES ADDED GRIP ON WET OR DRY SURFACES. COTTON FLOCK LINING ABSORBS PERSPIRATION AND INCREASES WORKER COMFORT. MEDIUM DUTY GLOVE. APPLICATIONS: APPLYING SEALERS, BODY PAINTING, USE OF CLEANING TOOLS AND ROBOTIC EQUIPMENT.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.