Shop ANSELL
See all product information
Create Account
ChemPrtctGlvs, Natural, 10, Pinked, 13mil, PR
- Mfr # 88390TFS
- Zoro # G025087434
product price:Â
$
1.09
/pr
Key Features
Standards
CE 0493, EN ISO 21420:2020, EN ISO 374-1/Type C, EN ISO 374-5
Glove Thickness
13 mil
Size - Numeric
10
Glove Texture
Pebble Embossed
Anti-Static
Anti-Static Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88390TFS
- Zoro #
- G025087434
- UPC #
- 20076490801346
- Country of Origin
- Thailand
- Standards
- CE 0493, EN ISO 21420:2020, EN ISO 374-1/Type C, EN ISO 374-5
- Glove Texture
- Pebble Embossed
- Anti-Static
- Anti-Static Not Included
- Glove Coating Coverage
- Full
- Glove Materials
- Natural Rubber Latex, Neoprene
- Supported / Unsupported
- Unsupported
- Color
- Natural
- Glove Coating Material
- Natural Rubber Latex, Neoprene
- Item
- Chemical Protection Gloves
- Series
- AlphaTec(R)
- Biodegradable
- Non-Biodegradable
- Latex-Free
- Contains Latex
- Silicone-Free
- Contains Silicone
- Glove Coating Color
- Natural
- Cuff Style
- Pinked
- EN ISO 374-5 Microorganism Protection Type
- Virus
- Glove Liner Material
- Unlined
Dimensions
- Glove Thickness
- 13 mil
- Size - Numeric
- 10
- Glove Length
- 11 1/2 in
Description
Chemical Protection Gloves, 13 mil, 11 1/2 in, Color Natural, Unsupported, Standards CE 0493, EN ISO 21420:2020, EN ISO 374-1/Type C, EN ISO 374-5, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.