Shop ANSELL
See all product information
Create Account
ChemPrtctGlvs, Natural, 7, Pinked, 13 mil, PR
- Mfr # 88390TFS
- Zoro # G125087327
product price:Â
$
1.09
/pr
Key Features
Series
AlphaTec(R)
Glove Coating Material
Natural Rubber Latex, Neoprene
Glove Coating Color
Natural
Silicone-Free
Contains Silicone
Supported / Unsupported
Unsupported
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88390TFS
- Zoro #
- G125087327
- UPC #
- 20076490801315
- Country of Origin
- Thailand
- Item
- Chemical Protection Gloves
- Series
- AlphaTec(R)
- Glove Coating Material
- Natural Rubber Latex, Neoprene
- Glove Coating Color
- Natural
- Silicone-Free
- Contains Silicone
- Supported / Unsupported
- Unsupported
- Latex-Free
- Contains Latex
- Standards
- CE 0493, EN ISO 21420:2020, EN ISO 374-1/Type C, EN ISO 374-5
- Color
- Natural
- EN ISO 374-5 Microorganism Protection Type
- Virus
- Glove Coating Coverage
- Full
- Glove Materials
- Natural Rubber Latex, Neoprene
- Biodegradable
- Non-Biodegradable
- Glove Texture
- Pebble Embossed
- Glove Liner Material
- Unlined
- Anti-Static
- Anti-Static Not Included
- Cuff Style
- Pinked
Dimensions
- Glove Thickness
- 13 mil
- Size - Numeric
- 7
- Glove Length
- 11 1/2 in
Description
Chemical Protection Gloves, 13 mil, 11 1/2 in, Color Natural, Unsupported, Standards CE 0493, EN ISO 21420:2020, EN ISO 374-1/Type C, EN ISO 374-5, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.