Cleanroom Gloves, 4 ISO Class, Latex, 11-39/64" L, 5.1 mil, White, M, 1000 PK
Mfr # CE4-200-M
Zoro # G4419138
product price:Â $396.99
/pk 1000, $0.40/ea
Free Shipping & Returns
Key Features
ISO Class
4
Color
White
Material
Latex
Length
11-39/64"
Cuff
Beaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE4-200-M
Zoro #
G4419138
UPC #
799975600918
Country of Origin
Malaysia
Dimensions
Size- Alpha
M
Length
11-39/64"
Thickness
5.1 mil
"Size - Numeric
M
Details
Item
Cleanroom Gloves
ISO Class
4
Color
White
Material
Latex
Cuff
Beaded
Application
Biotech, Electronics, Medical Device, Pharmaceutical, Semiconductors, Clean Room Class 10 Applications
Finish
Textured
Ambidextrous/Hand-Specific
Ambidextrous
Class
100
Latex-Free
Contains Latex
Standards
EN 420:2003 + A1:2009; ISO 13485; ISO 9001
Description
Cleanroom Gloves, Color White, Length 11-39/64 In., ISO Class 4, Size- Alpha M, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.