Cleanroom Gloves, 5 ISO Class, Latex, 11 1/2 in L, 5.1 mil, Beige, XS, 1000 PK

  • Mfr # CE5-512

  • Zoro # G5123781


product price:  $456.99
/pk 1000, $0.46/ea
Free Shipping & Returns

Key Features

ISO Class
5
Color
Beige
Material
Latex
Length
11 1/2 in
Cuff
Extended Beaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE5-512
Zoro #
G5123781
UPC #
769799051265
Country of Origin
Malaysia

Dimensions

Size- Alpha
XS
Length
11 1/2 in
Thickness
5.1 mil
Glove Length
11 1/2 in
Palm Thickness
5.1 mil
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
XS/Standard
Size - Numeric
6
Size- Numeric
Non-Sterile
"Size - Numeric
XS
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
5
Color
Beige
Material
Latex
Cuff
Extended Beaded
Application
Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology
Standards
ASTM International
Finish
Powder Free, Textured Fingers
Ambidextrous/Hand-Specific
Ambidextrous
Class
100
Glove Texture Location
Fingertips
Acceptable Quality Level (AQL)
1.5
Latex-Free
Contains Latex
Silicone-Free
Silicone-Free
Glove Texture
Grain
Brand and Series
Ansell Microflex CE5-512
Sterile/Non-Sterile
Non-Sterile
ISO Cleanroom Class
ISO 5 (Class 100 )
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Series
CE5-512
Disposable Glove Features
Extended Cuff
Texture
Grain
Features
Chemical-Resistant
Glove Treatments
Powder-Free
Anti-Static
Anti-Static Not Included
Federal 209E Clean Room Class
100
Extended Cuff
Extended Cuff
Medical Glove Type
Exam
Cuff Style
Beaded

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Beige, Cuff Style Beaded, Disposable Glove Type Cleanroom, Features Chemical-Resistant, Latex-Free Contains Latex, Length 11 1/2 in, Material Latex, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM International, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.