Cleanroom Gloves, 5 ISO Class, Nitrile, 12 in L, 3.9 mil, White, XL, 1000 PK

  • Mfr # CE5-755

  • Zoro # G5123833


product price:  $269.99
/pk 1000, $0.27/ea
Free Shipping & Returns

Key Features

Size- Alpha
XL
ISO Class
5
Color
White
Material
Nitrile
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE5-755
Zoro #
G5123833
UPC #
769799075506
Country of Origin
China

Dimensions

Size- Alpha
XL
Length
12 in
Thickness
3.9 mil
Glove Length
11 1/2 in
Glove Size and Cuff Length Style
XL/Standard
Palm Thickness
3.9 mil
Nominal Palm Thickness
4 mil
"Size - Numeric
XL
Size- Numeric
Non-Sterile
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
5
Color
White
Material
Nitrile
Cuff
Extended Beaded
Application
Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology
Standards
ASTM International
Finish
Powder Free, Textured Fingers
Glove Texture Location
Fingers Only
Ambidextrous/Hand-Specific
Ambidextrous
Class
100
ISO Cleanroom Class
5
Brand and Series
Ansell Microflex CE5-755
Latex-Free
Latex-Free
Silicone-Free
Contains Silicone
Glove Texture
Grain
Disposable Glove Type
Cleanroom
Acceptable Quality Level (AQL)
2.5
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 2.5, Color White, Disposable Glove Type Cleanroom, Latex-Free Latex-Free, Length 12 in, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM International, Sterile/Non-Sterile Non-Sterile, ISO Class ISO 5, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.