Cleanroom Gloves, ISO 4 ISO Class, Neoprene, 12 in L, Green, 2XL, 1000 PK

  • Mfr # BFAP-XXL

  • Zoro # G0298582


product price:  $595.99
/pk 1000, $0.60/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 4
Color
Green
Material
Neoprene
Length
12 in
Cuff
Beaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFAP-XXL
Zoro #
G0298582
UPC #
-
Country of Origin
Indonesia

Dimensions

Size- Alpha
2XL
Length
12 in
Finger Thickness
4.7 mil
Palm Thickness
3.94 mil
Glove Length
12 in
Cuff Thickness
2.8 mil
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
2XL/Standard
Size - Numeric
10 1/2
"Size - Numeric
2XL
Size- Numeric
Non-Sterile
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
ISO 4
Color
Green
Material
Neoprene
Cuff
Beaded
Application
Life Sciences, Chemical
Standards
ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Cleanroom
Lining
Unlined
Glove Texture Location
Fingertips
Metal Detectable
No
Aloe Inner Surface
No
Resists
Chemicals
Ambidextrous/Hand-Specific
Ambidextrous
Features
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Brand and Series
Ansell BioClean BFAP
Latex-Free
Latex-Free
Disposable Glove Type
Chemical-Resistant, Cleanroom
Acceptable Quality Level (AQL)
0.6
Silicone-Free
Contains Silicone
ISO Cleanroom Class
ISO 4 (Class 10 )
Glove Texture
Grain
Double Gloving Method
Inner
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Disposable Glove Features
Extended Cuff
Series
BioClean(TM) BFAP
Texture
Grain
Texture Location
Fingertips
Federal 209E Clean Room Class
10
Anti-Static
Anti-Static Included
Glove Treatments
Powder-Free
Cuff Style
Beaded
Extended Cuff
Extended Cuff
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner, Features Chemical-Resistant, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 12 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 3.94 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.