Cleanroom Gloves, ISO 4 ISO Class, Neoprene, 12 in L, Green, M, 1000 PK

  • Mfr # BFAP-M

  • Zoro # G0298573


product price: $595.99
/pk 1000, $0.60/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 4
Color
Green
Material
Neoprene
Length
12 in
Cuff
Beaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFAP-M
Zoro #
G0298573
UPC #
-
Country of Origin
Indonesia

Dimensions

Size- Alpha
M
Length
12 in
Palm Thickness
3.94 mil
Cuff Thickness
2.80 mil
Finger Thickness
4.70 mil
Glove Length
12 in
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
M/Standard
Size - Numeric
8
"Size - Numeric
M
Size- Numeric
Non-Sterile
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
ISO 4
Color
Green
Material
Neoprene
Cuff
Beaded
Application
Life Sciences, Chemical
Standards
ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Glove Texture Location
Fingertips
Aloe Inner Surface
No
Resists
Chemicals
Ambidextrous/Hand-Specific
Ambidextrous
Metal Detectable
No
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Disposable Glove Grade
Cleanroom
Features
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Brand and Series
Ansell BioClean BFAP
Double Gloving Method
Inner
Latex-Free
Latex-Free
Silicone-Free
Contains Silicone
Glove Texture
Grain
ISO Cleanroom Class
ISO 4 (Class 10 )
Acceptable Quality Level (AQL)
0.6
Disposable Glove Type
Chemical-Resistant, Cleanroom
Anti-Static
Anti-Static Included
Disposable Glove Features
Extended Cuff
Glove Treatments
Powder-Free
Texture
Grain
Federal 209E Clean Room Class
10
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Series
BioClean(TM) BFAP
Texture Location
Fingertips
Cuff Style
Beaded
Extended Cuff
Extended Cuff
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner, Features Chemical-Resistant, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 12 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 3.94 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.