Cleanroom Gloves, 5 ISO Class, Neoprene, 11 1/2 in L, 7 mil, Green, M, 200 PK

  • Mfr # 73-701

  • Zoro # G0051721


product price:  $596.99
/pk 200, $2.98/ea
Free Shipping & Returns

Key Features

Size- Alpha
M
ISO Class
5
Color
Green
Material
Neoprene
Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73-701
Zoro #
G0051721
UPC #
-
Country of Origin
Malaysia

Dimensions

Size- Alpha
M
Size
8-1/2
Length
11 1/2 in
Thickness
7 mil
Finger Thickness
8.3 mil
Cuff Thickness
7 mil
Glove Length
11 1/2 in
Glove Size and Cuff Length Style
8-1/2/Standard
Nominal Palm Thickness
7 mil
Palm Thickness
7 mil
Size - Numeric
8 1/2
Size- Numeric
Sterile
"Size - Numeric
8 1/2
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
5
Color
Green
Material
Neoprene
Cuff
Straight
Application
Lab Analysis And Technical Work, Lab Work And Analysis, Especially When Resistance To Acids Is Required, Preparing Pharmaceutical Products, Removing Sterilized Products From Autoclaves
Standards
EN 374
Metal Detectable
No
Disposable Glove Grade
Cleanroom
Sterile/Non-Sterile
Sterile
Ambidextrous/Hand-Specific
Hand-Specific
Class
100
Aloe Inner Surface
No
Finish
Textured
Resists
Chemical Splash
Glove Texture Location
Fingertips
Lining
Unlined
Powdered/Powder-Free
Powder-Free
Glove Texture
Grain
ISO Cleanroom Class
ISO 5 (Class 100 )
Silicone-Free
Contains Silicone
Brand and Series
Ansell TouchNTuff DermaShield 73-701
Latex-Free
Latex-Free
Disposable Glove Features
Tested for Chemotherapy Drugs
Acceptable Quality Level (AQL)
0.6
Double Gloving Method
Inner/Outer
Disposable Glove Type
Chemical-Resistant, Cleanroom
Glove Treatments
Powder-Free
Anti-Static
Anti-Static Not Included
Texture
Grain
Features
Extended Cuff
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
100
Series
TouchNTuff DermaShield 73-701
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture Location
Fingertips
Accelerator-Free
Accelerator-Free
Sold As
200 Pair
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Extended Cuff
Extended Cuff
Cuff Style
Straight

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Not Included, Color Green, Cuff Style Straight, Cuff Thickness 7 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Finger Thickness 8.3 mil, Latex-Free Latex-Free, Length 11 1/2 in, Material Neoprene, Medical Glove Type Not Applicable, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards EN 374, Sterile/Non-Sterile Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products