Coated Gloves, Foam Nitrile, Sandy, Palm, 4 Abrasion Level, 6 1 PR

  • Mfr # 11-841

  • Zoro # G410191845


product price:  $5.25
/pr

Key Features

Glove Size
6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-841
Zoro #
G410191845
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
6
Thickness
15 ga
Glove Length
7.68 in
Size- Numeric
6
Size- Alpha
XS

Details

Item
Coated Gloves
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
EN ISO 21420:2020, EN388 4131A
Glove Construction
Seamless Knit
Glove Lining Material
Nylon/Spandex
Cuff Style
Knitwrist
ANSI/ISEA Cut Level
A1
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Palm Style
Vented
Palm Type
Coated
Series
11-841
Latex-Free
Yes
Knit Material Color
Black/Gray
Finger Coverage
Full Finger
EN 388 Rating
4131A
Double-Dipped
No
Glove Coating Color
Black
Base Coating Coverage
Palm
Electrostatic Properties
Dissipative
Knit Material
Nylon/Spandex
Includes Reinforced Thumb Crotch
No
Reversible
No
Hem Style
Finished
Touchscreen Compatible
Yes
Task and Chore Glove Style
Seamless Knit
Includes Finger Fourchettes
No
Surface Resistivity
3.80 x 10^5 ohm/sq
Maximum Temperature
100 Degrees C
Lint-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.