Coated Gloves, Cut Level A2 , Latex , XS ( 6 ) 1 PR
Mfr # 80-100
Zoro # G9304091
product price: $3.65
/prKey Features
Glove Size
XS ( 6 )
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-100
Zoro #
G9304091
UPC #
20076490007205
Country of Origin
China
Dimensions
Glove Size
XS ( 6 )
Glove Length
9 1,4 in
Size - Numeric
6
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Gray
ANSI/ISEA Abrasion Level
4
Series
ActivArmr 80-100
Glove Materials
Cotton,Polyester
Latex-Free
No
Brand and Series
ActivArmr 80-100
Silicone-Free
Yes
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.