Coated Gloves, Cut Level A4 , Palm Coated , Neoprene Foam , L 1 PR

  • Mfr # 206491

  • Zoro # G008597493


product price: $32.79
/pr
Sold in multiples of 12 for $393.48

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene Foam
Glove Coating Coverage
Palm
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206491
Zoro #
G008597493
UPC #
10076490028340
Country of Origin
Malaysia

Dimensions

Glove Size
L
Thickness
13 ga

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene Foam
Glove Coating Coverage
Palm
Color
Green
ANSI/ISEA Abrasion Level
3
Cuff Style
Knitwrist
Coating Type
Palm Coated

Description

Made of exclusive 13 gauge, composite yarn. Proprietary flame resistant soft foam coating. Slightly coarse. ANSI/ISEA performance cut level 4, level 3 greater than 1500 revs. Elasticized wrist flame resistant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.