Coated Gloves, Foam Nitrile, Palm, Gray, 2XL 1 PR

  • Mfr # 11-801-11 -XXL

  • Zoro # G3582002


product price: $2.85
/pr
Sold in multiples of 12 for $34.20

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Size
2XL
ANSI/ISEA Cut Level
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-801-11 -XXL
Zoro #
G3582002
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
2XL
Size
2XL
Size- Numeric
11

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Cut Level
A1

Description

Knit Gloves, ANSI/ISEA Cut Level A1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.