Shop ANSELL

Coated Gloves, Foam Nitrile, Sandy, Palm, 4 Abrasion Level, 7 1 PR

  • Mfr # 11-841
  • Zoro # G110191909

product price: 
$
5.25
/pr

Key Features

Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-841
Zoro #
G110191909
UPC #
-
Country of Origin
Sri Lanka
Item
Coated Gloves
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
EN ISO 21420:2020, EN388 4131A
Glove Construction
Seamless Knit
Cuff Style
Knitwrist
ANSI/ISEA Cut Level
A1
Glove Lining Material
Nylon/Spandex
Series
11-841
Palm Style
Vented
Glove Hand Style
Left and Right
Palm Type
Coated
Hand Protection Style
Glove
Latex-Free
Yes
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Maximum Temperature
100 Degrees C
Finger Coverage
Full Finger
Knit Material
Nylon/Spandex
Knit Material Color
Black/Gray
Glove Coating Color
Black
Includes Finger Fourchettes
No
Touchscreen Compatible
Yes
EN 388 Rating
4131A
Electrostatic Properties
Dissipative
Task and Chore Glove Style
Seamless Knit
Base Coating Coverage
Palm
Hem Style
Finished
Surface Resistivity
3.80 x 10^5 ohm/sq
Reversible
No
Lint-Free
No

Dimensions

Glove Size
7
Thickness
15 ga
Glove Length
8.27 in
Size- Numeric
7
Size- Alpha
S

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.