Coated Gloves, Foam Nitrile, Smooth, Palm, 3 Abrasion Level, Gray, 11 1 PR

  • Mfr # 97-007

  • Zoro # G8095571


product price: $8.75
/pr

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-007
Zoro #
G8095571
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
11
Thickness
15 ga
Glove Length
10-1/4"
Size
11
Size- Numeric
11

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
ANSI Cut Grams
466
Suggested Use Environment
Dry/Light Oil
Application
General Purpose, Inspection
Thumb Style
Full
Resists
Abrasions, Wet, Dry
ANSI/ISEA Cut Level
1
Insulated
No
Coating Material
Foam Nitrile
Coating Coverage
Palm
ANSI/ISEA Cut Load
466
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Elastic/Knit
Series
Activarmr 97-007
Glove Lining Material
Nylon/Spandex®

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Insulated No, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.