Coated Gloves, Foam Nitrile, Smooth, Palm, 3 Abrasion Level, White, XL (10) 1 PR

  • Mfr # 11-812

  • Zoro # G2143156


product price: $6.35
/pr

Key Features

Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-812
Zoro #
G2143156
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL (10)
Thickness
18 ga
Glove Length
7.9-9.9"
Length
7.9-9.9 in
Size
10
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ANSI/ASTM/EN
Glove Construction
Seamless Knit
Application
Final Assembly, General Maintenance, Light Assembly
Suggested Use Environment
Not Specified
Insulated
No
Thumb Style
Straight
ANSI/ISEA Cut Level
A1
ANSI Cut Grams
391
Resists
Abrasions, Punctures
ANSI/ISEA Puncture Level
2
Special Features
Antistatic, Latex and Silicone Free, Ultrathin Design, Unique and Patented Knitted Design, ZONZ(TM) Comfort Fit Technology Keeps Hands Cool and Comfortable
Coating Coverage
Palm
Palm Construction
Knitted
Coating Material
Foam Nitrile
ANSI/ISEA Cut Load
391
Glove Materials
Nylon
Brand and Series
Ansell HyFlex 11-812
Glove Safety Features
Tearaway Fingers and Palm
Latex-Free
Yes
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Glove Hand Style
Left and Right
Coating Type
Dipped
Touchscreen Compatible
No
Finger Coverage
Full Finger
Electrostatic Properties
Insulative
Hem Style
Finished
Includes Finger Fourchettes
No
EN 388 Rating
2010A
Double-Dipped
No
Glove Coating Color
White
Hand Protection Style
Glove
Glove Lining Material
Nylon
Knit Material
Nylon
Glove Features
Silicone-Free, Tearaway Fingers
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Minimum Temperature
Not Rated
Reversible
No
Palm Type
Coated
Knit Material Color
White
Series
HyFlex 11-812
Glove Insulation Weight
18 g

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2010A, Glove Insulation Weight 18 g, Standards ANSI/ASTM/EN, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.