Coated Gloves, Foam Nitrile, Smooth, Palm, 3 Abrasion Level, White, XS (6) 1 PR

  • Mfr # 11-812

  • Zoro # G2143174


product price:  $6.35
/pr

Key Features

Glove Size
XS (6)
Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-812
Zoro #
G2143174
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS (6)
Thickness
18 ga
Glove Length
7.9-9.9"
Size
6
Length
7.9-9.9 in
Glove Length Style
Standard
Size- Numeric
6

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ANSI/ASTM/EN
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Thumb Style
Straight
Special Features
Antistatic, Latex and Silicone Free, Ultrathin Design, Unique and Patented Knitted Design, ZONZ(TM) Comfort Fit Technology Keeps Hands Cool and Comfortable
Insulated
No
ANSI/ISEA Puncture Level
2
Application
Final Assembly, General Maintenance, Light Assembly
ANSI Cut Grams
391
Suggested Use Environment
Not Specified
Resists
Abrasions, Punctures
Coating Coverage
Palm
Coating Material
Foam Nitrile
Palm Construction
Knitted
ANSI/ISEA Cut Load
391
Latex-Free
Yes
Brand and Series
Ansell HyFlex 11-812
Glove Materials
Nylon
Glove Safety Features
Tearaway Fingers and Palm
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
EN 388 Rating
2010A
Reversible
No
Glove Insulation Weight
18 g
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Hand Protection Style
Glove
Knit Material Color
White
Hem Style
Finished
Finger Coverage
Full Finger
Palm Type
Coated
Glove Hand Style
Left and Right
Series
HyFlex 11-812
Glove Lining Material
Nylon
Pairs per Package
12
Includes Finger Fourchettes
No
Electrostatic Properties
Insulative
Glove Features
Silicone-Free, Tearaway Fingers
Double-Dipped
No
Glove Coating Color
White
Minimum Temperature
Not Rated
Coating Type
Dipped
Knit Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2010A, Glove Insulation Weight 18 g, Standards ANSI/ASTM/EN, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.