Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Palm, White, M 1 PR

  • Mfr # 118008

  • Zoro # G6168622


product price: $7.79
/pr
Sold in multiples of 2 for $15.58

Key Features

Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Size
M
Disposable Glove Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118008
Zoro #
G6168622
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Size
M

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Disposable Glove Material
Nitrile
Application
Healthcare Working
Features
Abrasion Resistant

Description

Gloves,Foam,Hyflex,M,PR, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.