Coated Gloves, Nitrile, Rough, 3/4 dip, 3 Abrasion Level, Blue, XL (10) 1 PR

  • Mfr # 11-925

  • Zoro # G3813960


product price:  $10.15
/pr

Key Features

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-925
Zoro #
G3813960
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
18 ga
Glove Length
9-3/4"
Size
10
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Rough
Standards
ANSI/ASTM/EN388 4121
Glove Construction
Seamless Knit
Thumb Style
Full
ANSI/ISEA Puncture Level
2
Resists
Grease, Oil
Suggested Use Environment
Dry/Light Oil
Application
General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Insulated
No
Glove Materials
Nylon
Brand and Series
Ansell HyFlex 11-925
Latex-Free
Yes
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Fabric Weight
18 gauge
Touchscreen Compatible
No
Coating Type
Dipped
Knit Material Color
Blue
Palm Type
Coated
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Glove Insulation Weight
18 gauge
Series
HyFlex 11-925
Reversible
No
Includes Finger Fourchettes
No
Knit Material
Nylon
Glove Lining Material
Nylon
Pairs per Package
12
Includes Reinforced Thumb Crotch
No
Glove Features
Silicone-Free
Minimum Temperature
Not Rated
Hem Style
Finished
Double-Dipped
No
EN 388 Rating
4111A
Electrostatic Properties
Insulative
Hand Protection Style
Glove
Glove Coating Color
Blue
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content

Description

Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4111A, Glove Insulation Weight 18 gauge, Standards ANSI/ASTM/EN388 4121, Insulated No, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.