Coated Gloves, Nitrile, Rough, Palm, 5 Abrasion Level, Black/Gray, 2XL (11) 1 PR

  • Mfr # 11-840VP

  • Zoro # G7511141


product price:  $4.89
/pr
Sold in multiples of 6 for $29.34

Key Features

Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-840VP
Zoro #
G7511141
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL (11)
Thickness
15 ga
Glove Length
9-3/4"
Size
11
Size- Numeric
11

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
Glove Coating Finish
Rough
Standards
ASTM/ANSI/EN388 4121
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Resists
Abrasion
ANSI Cut Grams
373
Thumb Style
Full
ANSI/ISEA Cut Level
A1
Suggested Use Environment
Dry/Light Oil
Coating Coverage
Palm
Coating Material
Foam Nitrile
ANSI/ISEA Cut Load
373
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Glove Lining Material
Nylon/Spandex®
Series
HyFlex 11-840VP

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, Standards ASTM/ANSI/EN388 4121, Glove Coating Cover Palm, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.