Zoro Homepage

Coated Gloves, Nitrile, Smooth, Full, 3 Abrasion Level, Blue, 9 1 PR

  • Mfr # 27-805

  • Zoro # G3308588


product price: $8.49
/pr

Key Features

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-805
Zoro #
G3308588
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
9
Glove Length
10.08-10.71"
Size
9
Length
10.08-10.71 in
Size- Numeric
9

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ASTM/EN388 3121
Glove Construction
Seamless Knit
Resists
Abrasions, Snags, Punctures
ANSI/ISEA Cut Level
2
Suggested Use Environment
Dry/Light Oil
Thumb Style
Coated
ANSI/ISEA Puncture Level
3
Application
Assembly & inspection of components; Fixing, clipping parts and wire harnesses; connecting devicesHandling metal sheets & panels; Metalworking & assembly operations;Opening furnaces draining pumps valves or lines and crackers BTX process; Press injection molding; Seizing and finishing structural parts
ANSI Cut Grams
511
Palm Construction
Cut & Sewn
Features
Antistatic; Latex Free; Silicone Free
ANSI/ISEA Cut Load
511
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Cotton
Series
Activarmr 27-805

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3121, Glove Coating Cover Full, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.