Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Black, 6 1 PR

  • Mfr # 11-600VP

  • Zoro # G7245609


product price: $2.49
/pr
Sold in multiples of 6 for $14.94

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-600VP
Zoro #
G7245609
UPC #
-
Country of Origin
China

Dimensions

Glove Size
6
Thickness
15 ga
Glove Length
8"
Size
6
Size- Numeric
6

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI, ASTM, EN1149, EN388-3121
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
A1
ANSI Cut Grams
278
Suggested Use Environment
Dry
Application
Adjusting Systems, Screwing, Inspection of Components
Thumb Style
Full
Resists
Abrasions
Special Features
HyFlex(R) Series, Light Duty, Multi Purpose
Insulated
No
Coating Coverage
Palm
ANSI/ISEA Cut Load
278
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ASTM, EN1149, EN388-3121, Insulated No, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.