Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Black, L 1 PR

  • Mfr # 48-101-VEND

  • Zoro # G1964912


product price: $2.99
/pr
Sold in multiples of 6 for $17.94

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-101-VEND
Zoro #
G1964912
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13 ga
Glove Length
9-3/4"
Size
L

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ASTM/EN388 3111
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
1
ANSI/ISEA Puncture Level
2
Thumb Style
Full
Resists
Abrasion, Dry & Oily Applications
ANSI Cut Grams
236
Suggested Use Environment
Not Specified
Application
Assembling, Inspecting and Packing Small Components, Light Assembly Tasks
ANSI/ISEA Cut Load
236
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Glove Lining Material
Nylon
Series
HyFlex 48-101VP

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3111, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.