Zoro Homepage

Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Blue, 10 1 PR

  • Mfr # 11-618

  • Zoro # G7511071


product price: $4.45
/pr
Sold in multiples of 6 for $26.70

Key Features

Color
Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-618
Zoro #
G7511071
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Thickness
18 ga
Glove Length
9-1/4"
Size
10
Size- Numeric
10

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ASTM/EN388 3121
Glove Construction
Seamless Knit
Thumb Style
Full
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Cut Level
1
Resists
Abrasions
ANSI Cut Grams
217
Coating Coverage
Palm
ANSI/ISEA Cut Load
217
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Glove Lining Material
Nylon
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3121, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.