Cold Protection Coated Gloves, PVC Palm, Acrylic/Nylon Lining, Black, XL ( 10 )
Mfr # 97-631
Zoro # G5922073
product price: $14.89
/prKey Features
Color
Black
Palm Material
PVC
Lining
Acrylic/Nylon
Minimum Temperature
Not Rated
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97-631
Zoro #
G5922073
UPC #
-
Country of Origin
China
Dimensions
Size
XL ( 10 )
Length
10-5/8"
Glove Size
10
Glove Length Style
Standard
Glove Length
9.75 in
Size- Numeric
10
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 2231B, Standards ANSI/ISEA 105, EN 388 2231B, EN 511 12X, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.