Cold Protection Coated Gloves, PVC Palm, Acrylic/Nylon Lining, Blue/Yellow, 11

  • Mfr # 97-681

  • Zoro # G5925619


product price: $23.25
/pr

Key Features

Color
Blue/Yellow
Palm Material
PVC
Lining
Acrylic/Nylon
Minimum Temperature
-15 Degrees F
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-681
Zoro #
G5925619
UPC #
-
Country of Origin
China

Dimensions

Size
11
Length
11-1/64"
Glove Size
2XL
Glove Length
11 in
Size- Alpha
XL
Size- Numeric
11

Details

Item
Cold Protection Coated Gloves
Color
Blue/Yellow
Palm Material
PVC
Lining
Acrylic/Nylon
Minimum Temperature
-15 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Cut
Seamless
Thumb Material
Nylon, Acrylic, PVC
Cuff
Gauntlet
Coating Material
PVC
Finger Style
Full Finger
Back Material
Nylon, Acrylic, PVC
Closure Type
Slip-On
Coating Coverage
Fully Coated
Palm Construction
Coated
Finger Material
Acrylic/Nylon/PVC
Stitching Material
Polyester
Thumb Style
Straight
Temp. Range
Up to -15 Degrees F
Coating Finish
Rough
Standards
ANSI 3, ANSI A2, CE, EN388, EN 420, EN 420, FDA, REACH
Application
Cold Storage, Sanitation, Drilling / Extraction, Production Services / Processing
Glove Coating Finish
Sandy
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
Not Rated
Series
ActivArmr 97-681
Glove Liner Material
Nylon
ANSI/ISEA Cut Load
500 g
Includes Pull Strap
No
Low-Profile Impact Protection
No
ANSI/ISEA Abrasion Cycles
1,000
Finger Coverage
Full Finger
Glove Materials
Nylon
Glove Coating Material
PVC
Anti-Static
No
Brand and Series
ActivArmr 97-681
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
Waterproof
Yes
Latex-Free
No
Glove Insulation Weight
30 g
Touchscreen Compatible
No
ANSI/ISEA Cut Level
A2
Glove Construction
Rubber
Min. Temp.
-15 Degrees F
Water Resistant
Yes
Cut-Resistance Coverage
Full
Silicone-Free
No
Glove Insulation Material
Acrylic
Glove Coating Color
Blue
Knit Material
Nylon
Glove Lining Material
Nylon
Glove Coating Cover
Full
Knit Material Color
Yellow
Glove Features
Waterproof
Material
Nylon
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Glove Insulation Material Acrylic, Glove Insulation Weight 30 g, Standards ANSI 3, ANSI A2, CE, EN388, EN 420, EN 420, FDA, REACH, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance Nylon Liner with Acrylic Insulation, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.