Cold Protection Coated Gloves, PVC Palm, Acrylic/Nylon Lining, Blue/Yellow, 8
- Mfr # 97-681
- Zoro # G5929992
product price:Â
$
24.65
/pr
Key Features
Color
Blue/Yellow
Palm Material
PVC
Lining
Acrylic/Nylon
Minimum Temperature
-15 Degrees F
Cuff Style
Gauntlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97-681
- Zoro #
- G5929992
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 8
- Length
- 10-15/64"
- Glove Size
- M
- Glove Length
- 10.25 in
- Size- Numeric
- 8
- Size- Alpha
- M
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Glove Insulation Material Acrylic, Glove Insulation Weight 22 g, Standards ANSI 3, ANSI A2, CE, EN388, EN 420, EN 420, FDA, REACH, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance Nylon Liner with Acrylic Insulation, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.