Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Coverall, 4Xl, Navy, SMMS Polypropylene

  • Mfr # 68-1500 PLUS FR

  • Zoro # G7249490


product price: $287.99
/pk 25, $11.52/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
SMMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-1500 PLUS FR
Zoro #
G7249490
UPC #
076490062415
Country of Origin
Sri Lanka

Dimensions

Size
4XL
Fits Chest Size
35 in
Thickness
50 g/sq m
Maximum Height
78 in
Minimum Height
75 in

Details

Item
Coveralls
Color
Blue
Material
SMMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
AATCC 76, CE Category III (Type 5, Type 6), EN 1073-2, EN 1149-5, EN ISO 14116
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.59 oz
Inseam
31 in
Series
Alphatec 1500
Hazard Protection Type
Non-Hazardous Dry Particulates, Secondary Flame Resistance
Coverall Style
Collared
Color Family
Blues
Level of Protection
Dry Particulate, Reduced Spray
Features
Air and Water Vapor Permeable Design
Spray Tight
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Material Performance
Light Duty
Attached Hood
No
Liquid Tight
No
Anti-Static
Yes
Includes Boot Covers
No
Garment Style
Coverall
Brand and Series
Ansell AlphaTec(R)
Packaging
Individually Packaged
Reduced Spray
Yes
Material Weight
54 g/sq m
Closure Features
Storm Flap, Two-Way Zipper
Includes Thumb Loops
Yes
Includes Outer Boot Flaps
No
Gas Tight
No
High-Visibility
No
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
EN ISO 14116 Index 2
EPA Protection Level
Not Rated
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
IST 80.8

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Air and Water Vapor Permeable Design, Flame Resistance and Retardance Ratings EN ISO 14116 Index 2, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.