Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Coverall, Bound, White, L, PK25

  • Mfr # WH20-B-92-177-04

  • Zoro # G3814259


product price: $164.99
/pk 25, $6.60/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH20-B-92-177-04
Zoro #
G3814259
UPC #
076490060053
Country of Origin
Sri Lanka

Dimensions

Size
L
Fits Chest Size
27 in
Fits Waist Size
25 in
Thickness
63 g/sq m
Maximum Height
70 in
Minimum Height
65 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5B, Type 6B), DIN 32781, EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.86 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Industry Type
Healthcare
Features
Chin Strap
Anti-Static
Yes
Liquid Tight
No
Closure Features
Storm Flap, Two-Way Zipper
Brand and Series
Ansell AlphaTec(R)
Includes Thumb Loops
Yes
Includes Boot Covers
No
Packaging
Individually Packaged
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Reduced Spray
Yes
Material Performance
Light Duty
Breathable Back Style
Full
Gas Tight
No
Attached Hood
Yes
Includes Outer Boot Flaps
No
Garment Style
Coverall
Spray Tight
Yes
High-Visibility
No
Clean Process Status
Not Clean Processed
Hood Style
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets ISO 16604
EPA Protection Level
Not Rated
Sterilization Status
Non-Sterile
Material Weight
48 g/sq m
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Chin Strap, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 70 in, Height - Minimum 65 in, High-Visibility No, Hood Style Elastic, Includes Boot Covers No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.