Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Coverall, Elastic, Yellow, M, PK25

  • Mfr # 68-2300

  • Zoro # G6597208


product price: $401.99
/pk 25, $16.08/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
AlphaTec(R) 2300
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-2300
Zoro #
G6597208
UPC #
076490060121
Country of Origin
Sri Lanka

Dimensions

Size
M
Fits Chest Size
25 in
Thickness
65 g/sq m
Fits Waist Size
24 in
Maximum Height
67 in
Minimum Height
62 in

Details

Item
Coveralls
Color
Yellow
Material
AlphaTec(R) 2300
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5B, Type 6B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.92 oz
Inseam
31 in
Series
Alphatec 2300 Comfort Bound, Model 129
Hazard Protection Type
Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Level of Protection
Liquid Tight
Color Family
Yellows
Features
Lightweight, Yet Relatively Strong and Durable
Anti-Static
Yes
Gas Tight
No
Spray Tight
Yes
Attached Hood
Yes
Reduced Spray
Yes
Garment Style
Coverall
Includes Outer Boot Flaps
No
Includes Thumb Loops
Yes
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Includes Boot Covers
No
Packaging
Individually Packaged
Material Weight
65 g/sq m
Material Performance
Light Duty
Liquid Tight
Yes
Closure Features
Storm Flap, Two-Way Zipper
High-Visibility
Yes
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets EN 14126
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight, Yet Relatively Strong and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 62 in, High-Visibility Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.