Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Coverall, M, White, Microporous Laminate

  • Mfr # WH20-B-92-177-03

  • Zoro # G7246745


product price: $164.99
/pk 25, $6.60/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH20-B-92-177-03
Zoro #
G7246745
UPC #
076490060046
Country of Origin
Sri Lanka

Dimensions

Size
M
Thickness
63 g/sq m
Fits Waist Size
24 in
Fits Chest Size
25 in
Minimum Height
62 in
Maximum Height
67 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5B, Type 6B), DIN 32781, EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.86 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Chin Strap
Packaging
Individually Packaged
Breathable Back Style
Full
Includes Thumb Loops
Yes
Gas Tight
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Liquid Tight
No
Attached Hood
Yes
Reduced Spray
Yes
Includes Outer Boot Flaps
No
Spray Tight
Yes
Brand and Series
Ansell AlphaTec(R)
Material Performance
Light Duty
Closure Features
Storm Flap, Two-Way Zipper
Includes Boot Covers
No
Garment Style
Coverall
Anti-Static
Yes
High-Visibility
No
Hood Style
Elastic
EPA Protection Level
Not Rated
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets ISO 16604
Wrist Closure
Elastic
Material Weight
48 g/sq m
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Full, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Chin Strap, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 62 in, High-Visibility No, Hood Style Elastic, Includes Boot Covers No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.