Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Coverall, Serged, 3XL, PK25

  • Mfr # WH15-S-92-100-07

  • Zoro # G3722918


product price: $121.99
/pk 25, $4.88/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH15-S-92-100-07
Zoro #
G3722918
UPC #
076490059521
Country of Origin
Sri Lanka

Dimensions

Size
3XL
Thickness
50 g/sq m
Fits Chest Size
33 in
Fits Waist Size
30 in
Maximum Height
77 in
Minimum Height
71 in

Details

Item
Coveralls
Color
White
Material
SMS
Seam Style
Taped
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
EN 1073-2:2002, EN 13034:2005 + A1:2009, EN ISO 13982-1:2004 + A1:2010
Ankle Closure
Elastic
Fabric Weight
1.47 oz
Inseam
31 in
Series
Model 100
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Industry Type
Healthcare
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Proven Protection, Filters 100% of Particles Greater Than3 Microns
Garment Style
Coverall
Brand and Series
Ansell AlphaTec(R)
High-Visibility
No
Closure Features
Storm Flap
Spray Tight
No
Reduced Spray
Yes
Includes Outer Boot Flaps
No
Attached Hood
No
Liquid Tight
No
Material Performance
Light Duty
Packaging
Individually Packaged
Material Weight
48 g/sq m
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Gas Tight
No
Includes Thumb Loops
Yes
Anti-Static
Yes
Includes Boot Covers
No
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
ASTM D737
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Proven Protection, Filters 100 Percent of Particles greater than 3 Microns, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 77 in, Height - Minimum 71 in, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.