Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Coveralls, L, White, Microporous Laminate

  • Mfr # WH18-B-92-103-04

  • Zoro # G7246307


product price: $154.99
/pk 25, $6.20/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH18-B-92-103-04
Zoro #
G7246307
UPC #
076490062538
Country of Origin
Sri Lanka

Dimensions

Size
L
Fits Waist Size
25 in
Fits Chest Size
27 in
Thickness
53 g/sq m
Maximum Height
70 in
Minimum Height
65 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1149-5
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.56 oz
Inseam
31 in
Series
Model 103
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate, Reduced Spray
Features
Limited Surface Defect Risks
Reduced Spray
Yes
Includes Slip Resistant Sole
No
Includes Thumb Loops
No
Material Performance
Light Duty
Brand and Series
Ansell AlphaTec(R)
Includes Boot Covers
No
Liquid Tight
No
Includes Outer Boot Flaps
No
Packaging
Individually Packaged
Spray Tight
No
Gas Tight
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Material Weight
53 g/sq m
Garment Style
Coverall
Attached Hood
No
Closure Features
Storm Flap, Two-Way Zipper
Anti-Static
Yes
High-Visibility
No
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
ASTM D737
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Limited Surface Defect Risks, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 70 in, Height - Minimum 65 in, High-Visibility No, Includes Boot Covers No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.